#8-32 x 1/2" Pan Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2339391| Mfr #: 5GMD3

$30.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 Stainless Steel
Head Type: Pan
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2339391 Mfr #: 5GMD3
Material: 18-8 Stainless SteelHead Type: Pan
Package Quantity: 50System of Measurement: Inch
Head Dia.: 0.322 - 0.306"Drive Type: Cross Recessed Phillips
Thread Length: Fully ThreadedDriver Size: #2
Length: 1/2"Finish: black oxide
Thread Size: 8-32Tensile Strength (PSI): 80,000 min.
Head Height: 0.115" to 0.105"Meets/Exceeds: MIL-C-13924, Class 4
Country of Origin (subject to change): United States

Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 1/2", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 8-32, Driver Size #2, Head Dia. 0.322 - 0.306", Head Height 0.115 - 0.105", Tensile Strength (PSI) 80,000 min.

Reviews