PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 3/8" Pan Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1275294| Mfr #: 5GMD2

$27.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1275294 Mfr #: 5GMD2
Finish: black oxideItem: Machine Screw
Thread Length: Fully ThreadedMaterial: 18-8 Stainless Steel
Meets/Exceeds: MIL-C-13924, Class 4Drive Type: Cross Recessed Phillips
Tensile Strength (PSI): 80, 000 min.System of Measurement: Inch
Head Height: 0.115" to 0.105"Head Dia.: 0.322 - 0.306"
Head Type: PanDriver Size: #2
Thread Size: 8-32Length: 3/8"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 3/8", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 8-32, Driver Size #2, Head Dia. 0.322 - 0.306", Head Height 0.115 - 0.105", Tensile Strength (PSI) 80,000 min.

Product Reviews