KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 5/16" Pan Head Cross Recessed Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1558067| Mfr #: 5GMD1

$28.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Head Height: 0.115" to 0.105"
Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1558067 Mfr #: 5GMD1
Thread Size: 8-32Head Height: 0.115" to 0.105"
Length: 5/16"Meets/Exceeds: MIL-C-13924, Class 4
Head Dia.: 0.322 - 0.306"Item: Machine Screw
Finish: black oxideDrive Type: Cross Recessed Phillips
Package Quantity: 50Head Type: Pan
Tensile Strength (PSI): 80,000 min.System of Measurement: Inch
Driver Size: #2Material: 18-8 Stainless Steel
Thread Length: Fully ThreadedCountry of Origin (subject to change): United States

Description

Machine Screw, Mil Spec, Head Type Pan Head, 300 Series Stainless Steel, Length 5/16", Thread Length Fully Threaded, Drive Type Cross Recessed Phillips, Finish Black Oxide per MIL-C-13924, Class 4, Thread Size 8-32, Driver Size #2, Head Dia. 0.322 - 0.306", Head Height 0.115 - 0.105", Tensile Strength (PSI) 80,000 min.

Reviews