KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2-56 x 3/16" Round Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1735115| Mfr #: 010256R018

$2.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 2-56
Meets/Exceeds: IFI
Head Height: 0.059-0.069"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1735115 Mfr #: 010256R018
Thread Size: 2-56Meets/Exceeds: IFI
Head Height: 0.059-0.069"Length: 3/16"
Temp. Range (F): -40 to 185Head Dia.: 0.146-0.162"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: RoundTensile Strength (PSI): 165
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Round, Nylon, Length 3/16 In., Drive Type Slotted, Finish Natural, Thread Size 2-56, Head Dia. 0.146-0.162 In., Head Height 0.059-0.069 In., Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews