#2-56 x 3/32" Pan Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G0694337|Mfr #: 010256P009

$2.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0694337 Mfr #: 010256P009
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalTemp. Range (F): -40 to 185
Head Type: PanItem: Machine Screw
System of Measurement: InchHead Height: 0.045-0.053"
Head Dia.: 0.155-0.167"Thread Size: 2-56
Tensile Strength (PSI): 19Material: Polycarbonate
Length: 3/32"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Pan, Nylon, Length 3/32", Drive Type Slotted, Finish Natural, Thread Size 2-56, Head Dia. 0.155-0.167", Head Height 0.045-0.053", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 19, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.