1/4-20 x 1" Pan Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0578986| Mfr #: 3AWF3

$19.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578986 Mfr #: 3AWF3
Head Type: PanSystem of Measurement: Inch
Item: Machine ScrewTensile Strength (PSI): 60, 000 Min
Material: 18-8 Stainless SteelLength: 1"
Finish: PlainHead Height: 0.175"
Head Dia.: 0.492"Rockwell Hardness: B70 Min
Meets/Exceeds: ANSI/ASMEB18.6.3Driver Size: #3
Drive Type: PhillipsThread Size: 1/4-20
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1", Drive Type Phillips, Finish Plain, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.492", Head Height 0.175", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 100

Product Reviews