3/8-16 x 2-1/2" Round Head Slotted Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0942261| Mfr #: 3AWD5

$5.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942261 Mfr #: 3AWD5
Item: Machine ScrewMeets/Exceeds: ANSI/ASMEB18.6.3
Head Type: RoundDrive Type: Slotted
Thread Size: 3/8-16Tensile Strength (PSI): 60, 000 Min
Material: 18-8 Stainless SteelSystem of Measurement: Inch
Length: 2-1/2"Head Height: 0.256"
Finish: PlainHead Dia.: 0.708"
Rockwell Hardness: B70 MinCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2-1/2", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Head Dia. 0.708", Head Height 0.256", Tensile Strength (PSI) 60, 000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 10

Product Reviews