3/8-16 x 3/4" Round Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1981262| Mfr #: U51213.037.0075

$10.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981262 Mfr #: U51213.037.0075
Item: Machine ScrewHead Type: Round
System of Measurement: InchDrive Type: Slotted
Thread Size: 3/8-16Material: 18-8 Stainless Steel
Length: 3/4"Finish: Plain
Tensile Strength (PSI): 60, 000 MinHead Height: 0.256"
Head Dia.: 0.708"Rockwell Hardness: B70 Min
Meets/Exceeds: ANSI/ASMEB18.6.3Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 3/8-16, Head Dia. 0.708", Head Height 0.256", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Product Reviews