5/16-18 x 1-1/4" Oval Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1050673| Mfr #: 3AWP5

$10.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1050673 Mfr #: 3AWP5
Item: Machine ScrewDriver Size: #4
Drive Type: PhillipsThread Size: 5/16-18
Tensile Strength (PSI): 60, 000 MinMaterial: 18-8 Stainless Steel
System of Measurement: InchLength: 1-1/4"
Head Height: 0.290"Finish: Plain
Head Dia.: 0.597"Rockwell Hardness: B70 Min
Meets/Exceeds: ANSI/ASMEB18.6.3Head Type: Oval
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Oval, 18-8 Stainless Steel, Length 1-1/4", Drive Type Phillips, Finish Plain, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.597", Head Height 0.290", Tensile Strength (PSI) 60, 000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Product Reviews