PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

5/16-18 x 2" Round Head Slotted Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2317253| Mfr #: 3AWD8

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317253 Mfr #: 3AWD8
Length: 2"System of Measurement: Inch
Item: Machine ScrewHead Height: 0.216"
Finish: PlainHead Dia.: 0.590"
Rockwell Hardness: B70 MinMeets/Exceeds: ANSI/ASMEB18.6.3
Head Type: RoundDrive Type: Slotted
Thread Size: 5/16-18Tensile Strength (PSI): 60, 000 Min
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2", Drive Type Slotted, Finish Plain, Thread Size 5/16-18, Head Dia. 0.590", Head Height 0.216", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Product Reviews