KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16-18 x 2" Flat Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1942577| Mfr #: 3AWN5

$15.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Head Height: 0.191"
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942577 Mfr #: 3AWN5
Thread Size: 5/16-18Head Height: 0.191"
Length: 2"Meets/Exceeds: ANSI/ASMEB18.6.3
Head Dia.: 0.597"Rockwell Hardness: B70 Min
Item: Machine ScrewFinish: Plain
Drive Type: PhillipsPackage Quantity: 25
Head Type: FlatTensile Strength (PSI): 60,000 Min
System of Measurement: InchDriver Size: #4
Material: 18-8 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2", Drive Type Phillips, Finish Plain, Thread Size 5/16-18, Driver Size #4, Head Dia. 0.597", Head Height 0.191", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASMEB18.6.3, Package Quantity 25

Reviews