Magnetic Contact, Recessed Mount

VALUE BRAND| Zoro #: G1133745| Mfr #: 2EXV2

$5.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Hardware
Depth (In.): 7/16
Width (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1133745 Mfr #: 2EXV2
Includes: HardwareDepth (In.): 7/16
Width (In.): 3/4Loop Configuration: Closed
Response Time (Sec.): 0.5ms MaxMax. Current (Amps): 0.5
Lead Length (In.): 18Type: Recessed Mount
Item: Magnetic ContactFor Use With: Windows and Doors
Length (In.): 7/16Package Quantity: 1
Max. Voltage: 100VDC/VACOperating Temp. Range (F): -15 to 160
Max. Gap Distance (In.): 1-29/64Lead Size: #22 AWG
Material: ABS plasticStandards: No
Electrical Configuration: Normally OpenHeight (In.): 3/8
Country of Origin (subject to change): China

Description

Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material ABS Plastic, Color White, Max Current (Amps) 0.5, Max Voltage 100 VDC/VAC, Gap Distance 1 1/4 Min, 1 29/64 Max In, Length 7/16 In, Height 3/8 In, Width 3/4 In, Depth 7/16 In, Lead Type #22 AWG, Lead Length 18 In, Operating Temp Range -15 to 160 F, Response Time 0.5ms Max Sec, Mounting Recessed Mounted, Includes Hardware, For Use With Windows and Doors

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews