Zoro Select
Magnetic Contact, Surface Mount, L 9/16 In, Width (In.): 4 in
Mfr # 2EXU4
Zoro # G2058341
$19.00
17% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Includes Hardware
- Height (In.) 9/16 in
- Material ABS plastic
- Max. Current (Amps) 0.5
Explore More Products
- ZORO SELECT Magnetic Contact, Recessed Mount 2EXU9
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom MR199ABJEJ630RHDSCC
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In 2EXT9
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In 2EXU3
- ZORO SELECT Magnetic Contact, Recessed Mount 2EXU8
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In 2EXT8
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Storeroom MR199ABJEW630RHDSCC
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Institution MR200BJEJ630RHDSCC
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Institution MR200BJEW630RHDSCC
- EDWARDS SIGNALING Electromagnetic Door Holder, L 4-13/16 In 1501-AQN5
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel RP-44
- Zoro Select Electromagnetic Locking Systems