PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

16" x 23" Magnetic Steel Dry Erase Board, Wall Mounted

VALUE BRAND| Zoro #: G1014212| Mfr #: 1NUP1

$31.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1014212 Mfr #: 1NUP1
Mounting/Mobility Type: Wall MountedDry Erase Product Grouping: Dry Erase Board
Dry Erase Surface Finish: GlossAdjustable Height Range: Not Adjustable
Item: Dry Erase BoardIncludes: Magnets, Marker, Mounting Hardware, and Tray
Frame Color: SilverDepth: 5/8"
Dry Erase Surface Type: SteelDry Erase Height: 16"
Board Properties: MagneticBoard Frame Material: Aluminum
Dry Erase Width: 23"Board Color: White
Frame Material: AluminumCountry of Origin (subject to change): China

Product Description

If you need a reliable space to jot down your notes, this magnetic dry erase board by Value Brand has you covered. Made of magnetic sheet steel, this glossy magnetic dry erase board is 16" H x 23" W. The frame is made of aluminum.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews