WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Magnetic Dry Erase Board

VALUE BRAND| Zoro #: G1758845| Mfr #: 1NUP2

$47.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Board Frame Material: Aluminum
Dry Erase Product Grouping: Dry Erase Board
Dry Erase Height: 23"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1758845 Mfr #: 1NUP2
Board Frame Material: AluminumDry Erase Product Grouping: Dry Erase Board
Dry Erase Height: 23"Adjustable Height Range: Not Adjustable
Depth: 5/8"Includes: Magnets, Marker, Mounting Hardware, and Tray
Dry Erase Surface Type: SteelFrame Color: Silver
Item: Dry Erase BoardBoard Color: White
Mounting/Mobility Type: Wall MountedBoard Properties: Magnetic
Dry Erase Width: 34"Frame Material: Aluminum
Dry Erase Surface Finish: GlossCountry of Origin (subject to change): China

Product Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 23 In., Dry Erase Width 34 In., Depth 5/8 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Includes Magnets, Marker, Mounting Hardware, and Tray, Dry Erase Board

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews