JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

31" x 48" Magnetic Steel Dry Erase Board, Wall Mounted

VALUE BRAND| Zoro #: G2245905| Mfr #: 1NUP3

$74.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245905 Mfr #: 1NUP3
Item: Dry Erase BoardDry Erase Product Grouping: Dry Erase Board
Mounting/Mobility Type: Wall MountedBoard Color: White
Adjustable Height Range: Not AdjustableDry Erase Surface Finish: Gloss
Depth: 5/8"Includes: Magnets, Marker, Mounting Hardware, and Tray
Board Frame Material: AluminumDry Erase Width: 48"
Frame Material: AluminumFrame Color: Silver
Dry Erase Surface Type: SteelDry Erase Height: 31"
Board Properties: MagneticCountry of Origin (subject to change): China

Product Description

From Value Brand, this magnetic dry erase board is the perfect item for any project because it's versatile and durable. This handy dandy magnetic dry erase board measures 31" H x 48" W, and is crafted from quality magnetic sheet steel. The frame is made of aluminum.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.