Magnetic Dry Erase Board, 48"W x 36"H Aluminum Frame

VALUE BRAND| Zoro #: G1721693| Mfr #: 2RXE8

$146.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1721693 Mfr #: 2RXE8
Mounting/Mobility Type: Wall MountedDry Erase Product Grouping: Dry Erase Board
Dry Erase Surface Finish: GlossItem: Dry Erase Board
Adjustable Height Range: Not AdjustableIncludes: Dry Erase Marker With Magnetic Cap
Dry Erase Width: 48"Board Color: White
Frame Material: AluminumFrame Color: Black
Depth: 1/2"Dry Erase Surface Type: Melamine
Dry Erase Height: 36"Board Properties: Magnetic
Board Frame Material: AluminumCountry of Origin (subject to change): China

Product Description

This top-of-the-line magnetic dry erase board from Value Brand will provide you with a proper place to make your to-do lists. This glossy magnetic dry erase board is constructed from sturdy magnetic melamine and measures 36" H x 48" W. The frame is made of aluminum.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.