KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Melamine Whiteboard 48" x 72", Magnetic, Wall Mounted

VALUE BRAND| Zoro #: G0779152| Mfr #: 2RXE9

$306.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting/Mobility Type: Wall Mounted
Frame Material: Aluminum
Includes: Dry Erase Marker With Magnetic Cap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779152 Mfr #: 2RXE9
Mounting/Mobility Type: Wall MountedFrame Material: Aluminum
Includes: Dry Erase Marker With Magnetic CapAdjustable Height Range: Not Adjustable
Frame Color: BlackBoard Color: White
Dry Erase Width: 72"Dry Erase Surface Finish: Gloss
Item: Dry Erase BoardDry Erase Product Grouping: Dry Erase Board
Dry Erase Height: 48"Depth: 1/2"
Board Properties: MagneticDry Erase Surface Type: Melamine
Board Frame Material: AluminumCountry of Origin (subject to change): China

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 In., Dry Erase Width 72 In., Depth 1/2 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes Dry Erase Marker With Magnetic Cap

Restrictions and Compliance

*3: Hazardous material

Reviews