15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Magnetic Mount Hook, 19/64 In

VALUE BRAND| Zoro #: G0343472| Mfr #: 4HDY4

$13.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0343472 Mfr #: 4HDY4
Item: Magnetic Mount HookFinish: Zinc Plated
Depth: 19/64"Working Load Limit: 20 lb.
Points Per Hook: 1Hook Base Width: 8"
Number of Hooks: 1Hook Height: 4"
Mounting: MagneticHook Type: Load Rated
Country of Origin (subject to change): China

Product Description

Magnetic Mount Hook, Hook Type Load Rated, Finish Zinc Plated, Points Per Hook 1, Hook Height 4 In., Hook Base Width 8 In., Depth 19/64 In., Working Load Limit 20 lb., Mounting Magnetic

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.