Magnetic Mount Hook, 2-1/16 In

VALUE BRAND| Zoro #: G2175031| Mfr #: 4HDY9

$15.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2175031 Mfr #: 4HDY9
Item: Magnetic Mount HookFinish: Zinc Plated
Depth: 2-1/16"Working Load Limit: 57 lb.
Mounting: MagneticHook Type: Load Rated
Points Per Hook: 1Number of Hooks: 1
Hook Height: 2-1/16"Base Dia.: 3.20"
Country of Origin (subject to change): China

Product Description

Magnetic Mount Hook, Hook Type Load Rated, Finish Zinc Plated, Points Per Hook 1, Base Dia. 3.20 In., Depth 2-1/16 In., Working Load Limit 57 lb., Mounting Magnetic

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.