Magnetic Mount Hook, 2-37/64 In

VALUE BRAND |Zoro #: G0902912|Mfr #: 4HDZ1

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0902912 Mfr #: 4HDZ1
Item: Magnetic Mount HookFinish: Zinc Plated
Depth: 2-37/64"Working Load Limit: 120 lb.
Hook Type: Load RatedBase Dia.: 4.91"
Points Per Hook: 1Number of Hooks: 1
Hook Height: 2-37/64"Mounting: Magnetic
Country of Origin (subject to change): China

Product Description

Magnetic Mount Hook, Hook Type Load Rated, Finish Zinc Plated, Points Per Hook 1, Hook Height 2-37/64 In., Base Dia. 4.91 In., Depth 2-37/64 In., Working Load Limit 120 lb., Mounting Magnetic

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.