Magnetic Mount Hook, Aluminum, 2-7/32 In

VALUE BRAND |Zoro #: G0909553|Mfr #: 4HDX9

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0909553 Mfr #: 4HDX9
Item: Magnetic Mount HookFinish: Polished
Depth: 2-7/32"Working Load Limit: 15 lb.
Material: AluminumColor: Beige
Points Per Hook: 2Hook Base Width: 3-1/8"
Number of Hooks: 2Hook Height: 8"
Mounting: MagneticHook Type: Load Rated
Country of Origin (subject to change): China

Product Description

Magnetic Mount Hook, Material Aluminum, Hook Type Load Rated, Finish Polished, Points Per Hook 2, Beige, Hook Height 8 In., Hook Base Width 3-1/8 In., Depth 2-7/32 In., Working Load Limit 15 lb., Mounting Magnetic

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15% when you sign up for Z-mail.