1-1/2" MNPT Magnetic Square Head Plug

VALUE BRAND| Zoro #: G0682963| Mfr #: 4084011

$22.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682963 Mfr #: 4084011
Max. Pressure: 150 psiFitting Schedule/Class: Class 150
Fitting Connection Type: MNPTSaturated Steam Pressure: 150 psi
Basic Fitting Material: MetalBasic Fitting Shape: Plug
Item: Square Head Plug, MagneticPipe Size (Fittings): 1-1/2"
Specific Fitting Shape: Magnetic Square Head PlugPipe Fitting Material: Cast Iron
Country of Origin (subject to change): United States

Product Description

Plug, Magnetic, Pipe Size 1 1/2 In, Length 1.37 In, Threaded At One End Connection, Material of Construction Cast Iron, Schedule 40, Saturated Steam Pressure 150 PSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews