KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Magnetic Strip, 100 ft. L, 1 In W

VALUE BRAND| Zoro #: G2364406| Mfr #: 6XY45

$58.79 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Magnetic Strip
Nonmagnetic Side: Indoor Adhesive
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364406 Mfr #: 6XY45
Width: 1"Item: Magnetic Strip
Nonmagnetic Side: Indoor AdhesiveMax. Pull: 12 lb.
Length: 100 ft.Thickness: 0.06"
Material: Dry Mixture of Ferrite Powder and Rubber Polymer ResinStability Temp.: -15 Degrees to 160 Degrees F
Country of Origin (subject to change): Viet Nam

Description

Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 12 lb., Length 100 ft., Width 1 In., Thickness 0.06 In., Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews