Magnetic Strip, 100 ft. L, 1/2 In W

VALUE BRAND| Zoro #: G0909011| Mfr #: 6YA19

$46.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0909011 Mfr #: 6YA19
Material: Dry Mixture of Ferrite Powder and Rubber Polymer ResinItem: Magnetic Strip
Item: Magnetic StripNonmagnetic Side: Indoor Adhesive
Max. Pull: 6 lb.Stability Temp.: -15 Degrees to 160 Degrees F
Thickness: 0.06"Width: 1/2"
Length: 100 ft.Country of Origin (subject to change): Viet Nam

Product Description

Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 6 lb., Length 100 ft., Width 1/2 In., Thickness 0.06 In., Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.