Magnetic Strip, 100 ft. L, 3 In W

VALUE BRAND| Zoro #: G0299397| Mfr #: 2VAJ6

$102.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0299397 Mfr #: 2VAJ6
Material: Dry Mixture of Ferrite Powder and Rubber Polymer ResinItem: Magnetic Strip
Item: Magnetic StripThickness: 0.06"
Width: 3"Length: 100 ft.
Nonmagnetic Side: Indoor AdhesiveMax. Pull: 3 lb.
Stability Temp.: -20 Degrees to 120 Degrees FCountry of Origin (subject to change): Viet Nam

Product Description

Magnetic Strip, Nonmagnetic Side Indoor Adhesive, Max. Pull 3 lb., Length 100 ft., Width 3 In., Thickness 0.06 In., Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -20 Degrees to 120 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
Save 15%. Sign up for Z-mail.