Magnetic Strip, 100 ft. L, 3 In W

VALUE BRAND| Zoro #: G2114804| Mfr #: 2VAK1

$134.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 100 ft.
Width: 3"
Item: Magnetic Strip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114804 Mfr #: 2VAK1
Length: 100 ft.Width: 3"
Item: Magnetic StripMax. Pull: 36 lb.
Stability Temp.: -15 Degrees to 160 Degrees FThickness: 0.06"
Nonmagnetic Side: Outdoor AdhesiveMaterial: Dry Mixture of Ferrite Powder and Rubber Polymer Resin
Country of Origin (subject to change): Viet Nam

Description

Magnetic Strip, Nonmagnetic Side Outdoor Adhesive, Max. Pull 36 lb., Length 100 ft., Width 3 In., Thickness 0.06 In., Dry Mixture of Ferrite Powder and Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews