KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mail Cart, 27 In. L x 19 In. W x 38 In. H

VALUE BRAND| Zoro #: G1613841| Mfr #: 1ECJ6

$214.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 19"
Color: Silver
Overall Length: 27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1613841 Mfr #: 1ECJ6
Overall Width: 19"Color: Silver
Overall Length: 27"Top Basket Width: 17"
Number of Shelves: 2Bottom Basket Length: 25"
Front Caster Wheel Dia.: 4"Shelf Width: 19"
Caster Wheel Material: PolyurethaneRear Caster Wheel Dia.: 4"
Bottom Basket Height: 7-1/2"Bottom Basket Width: 17"
Item: Mail CartFinish: Chrome
Overall Height: 38"Top Basket Height: 11"
Caster Wheel Type: (2) Rigid, (2) SwivelTop Basket Length: 25"
Shelf Length: 27"Country of Origin (subject to change): China

Description

Mail Cart, Overall Length 27 In., Overall Width 19 In., Overall Height 38 In., Top Basket Length 25 In., Top Basket Width 17 In., Top Basket Height 11 In., Bottom Basket Length 25 In., Bottom Basket Width 17 In., Bottom Basket Height 7-1/2 In., Shelf Width 19 In., Shelf Length 27 In., Number of Shelves 2, Caster Wheel Type (2) Rigid, (2) Swivel, Caster Wheel Material Polyurethane, Front Caster Wheel Dia. 4 In., Rear Caster Wheel Dia. 4 In., Color Silver, Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews