Mail Cart, 41 In. L x 23 In. W x 38 In. H

VALUE BRAND| Zoro #: G1048871| Mfr #: 1ECJ8

$275.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1048871 Mfr #: 1ECJ8
Finish: ChromeColor: Silver
Bottom Basket Height: 7-1/2"Item: Mail Cart
Overall Height: 38"Number of Shelves: 2
Top Basket Width: 21"Bottom Basket Width: 21"
Overall Length: 41"Shelf Width: 23"
Top Basket Length: 39"Top Basket Height: 11"
Shelf Length: 41"Bottom Basket Length: 39"
Rear Caster Wheel Dia.: 10"Front Caster Wheel Dia.: 5"
Overall Width: 23"Caster Wheel Type: (2) Rigid, (2) Swivel
Caster Wheel Material: PolyurethaneCountry of Origin (subject to change): China

Product Description

Mail Cart, Overall Length 41 In., Overall Width 23 In., Overall Height 38 In., Top Basket Length 39 In., Top Basket Width 21 In., Top Basket Height 11 In., Bottom Basket Length 39 In., Bottom Basket Width 21 In., Bottom Basket Height 7-1/2 In., Shelf Width 23 In., Shelf Length 41 In., Number of Shelves 2, Caster Wheel Type (2) Rigid, (2) Swivel, Caster Wheel Material Polyurethane, Front Caster Wheel Dia. 5 In., Rear Caster Wheel Dia. 10 In., Color Silver, Chrome Finish

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.