Mailing Carton, 2 In. D, 11-1/8 In. L, PK50

VALUE BRAND| Zoro #: G0521123| Mfr #: 3EVR6

$58.28 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Capacity: 195 cu. in.
Inside Length: 11-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0521123 Mfr #: 3EVR6
Color: WhiteCapacity: 195 cu. in.
Inside Length: 11-1/8"Inside Width: 8-3/4"
Inside Depth: 2"Country of Origin (subject to change): United States

Description

Mailing Carton, Capacity 195 cu. in., Color White, Inside Width 8-3/4 In., Inside Length 11-1/8 In., Inside Depth 2 In., Package Quantity 50

Reviews