STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Mailing Carton, 24-1/2 In. L, PK25

VALUE BRAND| Zoro #: G0637506| Mfr #: 3EVT2

$88.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: White
Capacity: 1571 cu. in.
Inside Length: 24-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637506 Mfr #: 3EVT2
Color: WhiteCapacity: 1571 cu. in.
Inside Length: 24-1/2"Inside Width: 14-1/4"
Inside Depth: 4-1/2"Country of Origin (subject to change): United States

Description

Mailing Carton, Capacity 1571 cu. in., Color White, Inside Width 14-1/4 In., Inside Length 24-1/2 In., Inside Depth 4-1/2 In., Package Quantity 25

Reviews