Mailing Carton, 4 In. W, 6 In. L, PK100

VALUE BRAND| Zoro #: G1072556| Mfr #: 3EVR4

$83.21 /pk

This item ships free. Details.Standard ground shipping.
Details:
Inside Width: 4"
Color: White
Inside Depth: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072556 Mfr #: 3EVR4
Inside Width: 4"Color: White
Inside Depth: 3"Item: Mailing Carton
Inside Length: 6"Capacity: 72 cu. in.
Country of Origin (subject to change): United States

Description

Mailing Carton, Capacity 72 cu. in., Color White, Inside Width 4 In., Inside Length 6 In., Inside Depth 3 In., Package Quantity 100

Reviews