LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/8" MNPT Brass 90 Degree Elbow

VALUE BRAND| Zoro #: G1292767| Mfr #: 6AYT2

$1.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1292767 Mfr #: 6AYT2
Max. Pressure: 1200 psiPipe Fitting Material: Brass
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Elbow
Basic Fitting Material: MetalStandards: SAE, ASME, ASA
Temp. Range: -65 Degrees To 250 Degrees FFitting Connection Type: MNPT
Pipe Size (Fittings): 1/8"Item: Male Elbow, 90 Degrees
Country of Origin (subject to change): India

Product Description

Male Elbow, 90 Degrees , Pipe Fitting Material Brass, Pipe Size (Fittings) 1/8 In., Fitting Connection Type MNPT, Standards SAE, ASME, ASA, Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.