20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Mandrel, 1/4-20, Steel, Imperial

VALUE BRAND| Zoro #: G1991927| Mfr #: NP850-210

$44.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1991927 Mfr #: NP850-210
Includes: -Thread Type: Imperial
Item: MandrelLength: -
Material: Carbon steelApplication: -
Type: 1/4-20Use With Internal Thread Size: -
Country of Origin (subject to change): Spain

Product Description

Mandrel, 1/4-20, Carbon steel, Thread Type Imperial, For Use With 1/4-20 Rivet Nuts

Product Reviews

Save 15%. Sign up for Z-mail.