KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mandrel, 5/16-18, Steel, Imperial

VALUE BRAND| Zoro #: G0247913| Mfr #: NP850-211

$35.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Mandrel
Includes: -
For Use With: 5/16-18 Rivet Nuts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0247913 Mfr #: NP850-211
Item: MandrelIncludes: -
For Use With: 5/16-18 Rivet NutsType: 5/16-18
Application: -Thread Type: Imperial
Length: -Material: carbon steel
Use With Internal Thread Size: 1-12Country of Origin (subject to change): Spain

Description

Mandrel, 5/16-18, Carbon steel, Thread Type Imperial, For Use With 5/16-18 Rivet Nuts

Reviews