20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Mandrel, Coarse, 10-32, For Use With 5TUR2

VALUE BRAND| Zoro #: G1176847| Mfr #: 5TUV5

$8.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1176847 Mfr #: 5TUV5
Application: Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals, Canvas or PlasticThread Type: Coarse
Includes: M5 Fixing ScrewUse With Internal Thread Size: 10-32
Construction: Steel AlloySize: 10-32
Material: Steel AlloyItem: Mandrel
Country of Origin (subject to change): Taiwan

Product Description

Mandrel, Steel Alloy, Thread Type Coarse, Use With Internal Thread Size 10-32, For Use With G2672652, Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals, Canvas or Plastic

Product Reviews