Mandrel, Coarse, 6-32, For Use With 5TUR2

VALUE BRAND| Zoro #: G0859397| Mfr #: 5TUV3

$7.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0859397 Mfr #: 5TUV3
Thread Type: CoarseApplication: Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals, Canvas or Plastic
Includes: M3 Fixing ScrewUse With Internal Thread Size: 6-32
Construction: Steel AlloySize: 6-32
Material: Steel AlloyItem: Mandrel
Country of Origin (subject to change): Taiwan

Product Description

Mandrel, Steel Alloy, Thread Type Coarse, Use With Internal Thread Size 6-32, For Use With G2672652, Application Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals, Canvas or Plastic

Product Reviews

Save 15%. Sign up for Z-mail.