Hnd Operated Bag Sealer, Prtbl Mntg, 393In

VALUE BRAND| Zoro #: G1771463| Mfr #: 3ZLH6

$14.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting: Table Top
Includes: (10) 3ZLH7 Tape Rolls
Seal Width: 15/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1771463 Mfr #: 3ZLH6
Mounting: Table TopIncludes: (10) 3ZLH7 Tape Rolls
Seal Width: 15/32"Max. Seal Thickness: 6 mil
Country of Origin (subject to change): Taiwan

Description

Manual Bag Taper, Mounting Table Top, Seal Width 15/32 In., Max. Seal Thickness 6 mil, Includes (10) G1705103 Tape Rolls

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews