Manual Combination Tool, HD, 1/2 In

VALUE BRAND| Zoro #: G0912125| Mfr #: 4DZU7

$532.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0912125 Mfr #: 4DZU7
Application: Flat SurfacesMaterial: steel
Item: Plastic Strapping Combo ToolFor Strapping Width: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Plastic Strapping Combo Tool, For Use With Polyester and Polypropylene, For Strapping Width 1/2 In., Material Steel, Application Flat Surfaces

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.