Manual Combination Tool, HD, 5/8 In

VALUE BRAND| Zoro #: G2218185| Mfr #: 4DZU8

$658.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2218185 Mfr #: 4DZU8
Application: Flat SurfacesItem: Plastic Strapping Combo Tool
Material: SteelFor Strapping Width: 5/8"
For Use With: Polyester and PolypropyleneCountry of Origin (subject to change): Taiwan

Product Description

Plastic Strapping Combo Tool, For Use With Polyester and Polypropylene, For Strapping Width 5/8 In., Material Steel, Application Flat Surfaces

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.