Manual Combination Tool, Sealless, 1/2 In

VALUE BRAND| Zoro #: G0514717| Mfr #: 4DZV2

$830.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0514717 Mfr #: 4DZV2
Style: SeallessItem: Steel Strapping Combo Tool
For Strapping Thickness: 0.023"Application: Flat Surfaces
Material: steelFor Strapping Width: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Steel Strapping Combo Tool, For Use With Steel, Sealless, For Strapping Width 1/2 In., For Strapping Thickness 0.023 In., Material Steel, Application Flat Surfaces
Save 15%. Sign up for Z-mail.