JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Manual Steel Sealer, Double Notched, 3/4In

VALUE BRAND| Zoro #: G1656557| Mfr #: 4DZT4

$51.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656557 Mfr #: 4DZT4
For Use With: SteelItem: Steel strapping Sealer
Application: Flat SurfacesItem: Steel strapping Sealer
Material: steelFor Strapping Width: 3/4"
Notch Type: Double DownFor Strapping Thickness: 0.015" to 0.023"
Style: Front ActionCountry of Origin (subject to change): Taiwan

Product Description

Manual Steel Strapping Sealer, Front Action, Material Steel, Application Flat Surfaces, For Strapping Width 3/4 In., Use with Strapping Seals -, Recommended Strap -, Tensioner No. G1232341, Sealer No. -, Dispenser -, Cutter Number -, Notch Type Double, For Use With -, Requires -, Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.