Manual Steel Sealer, Double Notched, 5/8In

VALUE BRAND| Zoro #: G1947041| Mfr #: 4DZT3

$51.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947041 Mfr #: 4DZT3
Item: Steel Strapping SealerFor Use With: Steel
Application: Flat SurfacesItem: Steel Strapping Sealer
Material: SteelFor Strapping Width: 5/8"
Notch Type: Double DownFor Strapping Thickness: 0.015" to 0.023"
Style: Front ActionCountry of Origin (subject to change): Taiwan

Product Description

Manual Steel Strapping Sealer, Double Notched, Material Steel, Application Flat Surfaces, For Strapping Width 5/8 In, Tensioner No G1232341, Notch Type Double

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.