Manual Steel Strapping Sealer, 1 1/4 In

VALUE BRAND| Zoro #: G1419914| Mfr #: 4DZU1

$195.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1419914 Mfr #: 4DZU1
Item: Steel Strapping SealerFor Use With: Steel
Application: Flat SurfacesItem: Steel Strapping Sealer
Material: High Tensile SteelFor Strapping Width: 1-1/4"
Notch Type: SingleStyle: Side Action
For Strapping Thickness: 0.035"Country of Origin (subject to change): Taiwan

Product Description

Manual Steel Strapping Sealer, Side Action, Material High Tensile Steel, Application Flat Surfaces, For Strapping Width 1-1/4 In., Tensioner No. G0583161, Notch Type Single

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.