STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Manual Steel Strapping Sealer, 1/2 In

VALUE BRAND| Zoro #: G0632886| Mfr #: 4DZT5

$52.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Steel strapping Sealer
For Strapping Thickness: 0.015" to 0.023"
For Use With: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0632886 Mfr #: 4DZT5
Item: Steel strapping SealerFor Strapping Thickness: 0.015" to 0.023"
For Use With: SteelNotch Type: Single Reverse
Application: Round SurfacesFor Strapping Width: 1/2"
Material: High Tensile SteelStyle: Front Action
Country of Origin (subject to change): Taiwan

Description

Manual Steel Strapping Sealer, Front Action, Single Notched, Material High Tensile Steel, Application Flat Surfaces, For Strapping Width 1/2 In, Tensioner No G1232341, Notch Type Single

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews