Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Manual Steel Strapping Sealer, 3/4 In

VALUE BRAND| Zoro #: G0318787| Mfr #: 4DZT7

$54.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Steel strapping Sealer
For Strapping Thickness: 0.015" to 0.023"
For Use With: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0318787 Mfr #: 4DZT7
Item: Steel strapping SealerFor Strapping Thickness: 0.015" to 0.023"
For Use With: SteelNotch Type: Single Reverse
Application: Round SurfacesFor Strapping Width: 3/4"
Material: High Tensile SteelStyle: Front Action
Country of Origin (subject to change): Taiwan

Description

Manual Steel Strapping Sealer, Front Action, Single Notched, Material High Tensile Steel, Application Flat Surfaces, For Strapping Width 3/4 In, Tensioner No G1232341, Notch Type Single

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews