KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marking Tape, Roll, 1In W, 100 ft. L

VALUE BRAND| Zoro #: G2061945| Mfr #: 7760-1-STP

$102.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Pattern: Striped
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2061945 Mfr #: 7760-1-STP
Width: 1"Pattern: Striped
Retroreflective Grade: Not RetroreflectiveTape Format: Continuous Roll
Glow-in-the-Dark: YesItem: Floor Marking Tape
Safety Tape Color: Black, WhiteLegend: No legend
Roll Length: 100 ft.Performance Temp.: 50 Degrees to 220 Degrees F
Thickness: 8 milDie Cut Shape: Continuous Roll
Standards: IBC, IFC, and NFPA 101 Life Safety Codes, UL 1994 ListedCountry of Origin (subject to change): United States

Description

Floor Marking Tape, Pattern Striped, Black, White, Width 1 In., Roll Length 100 ft., Continuous Roll, Die Cut Shape Continuous Roll, Thickness 8 mil, Performance Temp. 50 Degrees to 220 Degrees F, Glow-in-the-Dark Yes

Reviews