Marking Tape, Roll, 1In W, 66 ft. L, PK6

VALUE BRAND| Zoro #: G0245481| Mfr #: 6FXV9

$10.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0245481 Mfr #: 6FXV9
Die Cut Shape: Continuous RollGlow-in-the-Dark: No
Legend: No legendRetroreflective Grade: Not Retroreflective
Material: VinylTape Format: Continuous Roll
Item: Floor Marking TapeWidth: 1"
Material: VinylThickness: 5 Mil
Performance Temp.: 64 Degrees to 82 Degrees FStandards: ASTM D-1000
Adhesion Strength: 14 oz./in.Roll Length: 66 ft.
Safety Tape Color: Black, Blue, Green, Red, White, YellowPattern: Solid
Country of Origin (subject to change): Taiwan

Product Description

Floor Marking Tape, Pattern Solid, Black, Blue, Green, Red, White, Yellow, Width 1 In., Roll Length 66 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 5 mil, Performance Temp. 64 Degrees to 82 Degrees F, Glow-in-the-Dark No, Package Quantity 6

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.