KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marking Tape, Roll, 2InW, 108 ft., Red/White

VALUE BRAND| Zoro #: G0951553| Mfr #: 6FXV8

$6.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Solid
Retroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0951553 Mfr #: 6FXV8
Width: 2"Pattern: Solid
Retroreflective Grade: Not RetroreflectiveGlow-in-the-Dark: No
Tape Format: Continuous RollAdhesion Strength: 14 oz./in.
Item: Safety Warning TapeSafety Tape Color: Red, White
Legend: No legendRoll Length: 108 ft.
Performance Temp.: 64 Degrees to 82 Degrees FThickness: 5 mil
Die Cut Shape: Continuous RollMaterial: vinyl
Standards: ASTM D-1000Country of Origin (subject to change): Taiwan, Province of China

Description

Safety Warning Tape, Pattern Solid, Red, White, Width 2 In., Roll Length 108 ft., Continuous Roll, Die Cut Shape Continuous Roll, Material Vinyl, Thickness 5 mil, Performance Temp. 64 Degrees to 82 Degrees F, Glow-in-the-Dark No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews