KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Marshall Compression Machine

VALUE BRAND| Zoro #: G1624305| Mfr #: 5DNL3

$5423.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 10,000 lbs
Overall Width: 18"
Includes: H-4454.100 Calibrated Load Ring, Dial Indicator and Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624305 Mfr #: 5DNL3
Load Capacity: 10,000 lbsOverall Width: 18"
Includes: H-4454.100 Calibrated Load Ring, Dial Indicator and InstructionsComplies With: ASTM D6927
Manufacturers Warranty Length: 6 MonthsInput Power: 120V 60Hz
Operating Speed: 2" per MinuteType: Marshall
Item: Compression Testing MachineOverall Height: 38-1/2"
Max. Travel: 3 1/2"Special Features: Reversing Switch to Reset Piston
Overall Length: 18"Country of Origin (subject to change): United States

Description

Compression Testing Machine, Marshall, Load Capacity 10,000 lbs, Max. Travel 3 1/2 In., Operating Speed 2 In. per Minute, Overall Length 18 In., Overall Width 18 In., Overall Height 38-1/2 In., Input Power 120V 60Hz, Complies With ASTM D6927, Manufacturers Warranty Length 6 Months

Reviews